Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTON

6" Cylinder Grinding Wheel, 1" Thickness, 4" Arbor Size, Silicon Carbide, PK5

  • Item# 1CUV7
  • Mfr. Model# 66252838322
  • Catalog Page# N/A
  • UNSPSC# 23131503
6" Cylinder Grinding Wheel, 1" Thickness, 4" Arbor Size, Silicon Carbide, PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cylinder Grinding Wheel
  • Wheel Type Type 2
  • Diameter 6"
  • Thickness 1"
  • Arbor Size 4"
  • Rim Thickness 1"
  • Abrasive Material Silicon Carbide
  • Grit 60
  • Bond Type Vitrified
  • Max. RPM 3600
  • Specification 39C60-IVK
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms