Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTON

4" Fiber Disc, Aluminum Oxide, 80 Grit, 5/8", Coated, F226, PK25

  • Item# 4YDE6
  • Mfr. Model# 66261133430
  • Catalog Page# N/A
  • UNSPSC# 31191506
4" Fiber Disc, Aluminum Oxide, 80 Grit, 5/8", Coated, F226, PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fiber Disc
  • Disc Dia. 4"
  • Mounting Hole Size 5/8"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 80
  • Grade Medium
  • Backing Material Fiber
  • Backing Weight Y
  • Max. RPM 12,000
  • Series F226
  • Vacuum Hole Design No Hole
  • Color Brown
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.