TP
NORTON

Aluminum Oxide Surface Grinding Segment, 30 Abrasive Grit, 2-1/4" Thickness, 11-1/4" Width

  • Item # 1VUV8
  • My Part #
  • Mfr. Model # 61463650285
  • Catalog Page # N/A
  • UNSPSC # 23131503
Aluminum Oxide Surface Grinding Segment,  30 Abrasive Grit,  2-1/4" Thickness,  11-1/4" Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Cut-Off and Grinding Wheels~Surface Grinding Segments


$111.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Surface Grinding Segment
  • Thickness 2-1/4"
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 30
  • Abrasive Grade Extra Coarse
  • Height 6"
  • Width 11-1/4"
  • Specification 86A30-E12VBEP
  • Color Pink
  • For Use With ME30777 Cortland Chuck
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms