Navigation Menu New

Access My Account, Order History, Lists and more here.

4DDV1 66253022712 UNSPSC # 31191602

8 in, Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8 in Arbor Hole Size, 0.125 in Thickness

  • Item # 4DDV1
  • Mfr. Model # 66253022712
  • UNSPSC # 31191602
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The NORTON reinforced tool room cut-off wheel is designed for use on fixed machinery and reengineered for maximum versatility in tool room cutting applications. Reinforced for thin, straight, burr-free cutting on most steel applications. Wheel is reinforced for maximum safety. Used for cutting off drill bits, steel bars, and tubing; salvaging tools; and slotting work pieces.

Tap image to zoom.

Roll over image to zoom.

8 in, Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8 in Arbor Hole Size, 0.125 in Thickness

  • Item # 4DDV1
  • Mfr. Model # 66253022712
  • UNSPSC # 31191602
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The NORTON reinforced tool room cut-off wheel is designed for use on fixed machinery and reengineered for maximum versatility in tool room cutting applications. Reinforced for thin, straight, burr-free cutting on most steel applications. Wheel is reinforced for maximum safety. Used for cutting off drill bits, steel bars, and tubing; salvaging tools; and slotting work pieces.

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 8 in
  • Thickness 0.125 in
  • Arbor Hole Size 5/8 in
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 36
  • Max. RPM 7,640 RPM
  • Series 57A
  • Diamond Knockout No
  • Application Aluminum, Ferrous Metal, Gray Iron, Stainless

The NORTON reinforced tool room cut-off wheel is designed for use on fixed machinery and reengineered for maximum versatility in tool room cutting applications. Reinforced for thin, straight, burr-free cutting on most steel applications. Wheel is reinforced for maximum safety. Used for cutting off drill bits, steel bars, and tubing; salvaging tools; and slotting work pieces.

Back to Top