Skip Content
C3
NORTON

8" Non-Woven Fiber Disc, 1/2" Mounting Hole Size, Medium Grit Aluminum Oxide, 1 EA

  • Item # 6PX64
  • My Part #
  • Mfr. Model # 66261005491
  • Catalog Page # N/A
  • UNSPSC # 31191506
Sanding Disc,Nonwvn,8 Diax1/2In Hole,MED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the NORTON Bear-Tex® high strength disc on edges for light debarring and finishing applications. Multiple discs can be joined together for deburring, cleaning, and polishing in crevices. Firm, durable nonwoven nylon web is highly resistant to tearing on burrs and sharp edges. Smearproof resin produces satin finishes. Use for cleaning angles and odd shapes, polishing pipe I.D. and O.D., removing rust and oxide, cleaning and deburring castings, antiquing, and prepping surfaces.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 8"
  • Mounting Hole Size 1/2"
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Abrasive Grade Medium
  • Backing Weight Not Rated
  • Max. RPM 3000
  • Series High Strength
  • Color Maroon
  • Vacuum Hole Design No Hole
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.