Skip Content

DV
NORTON

8" Deburring Convolute Wheel, 1" W, 3" Arbor Hole, Fine Silicon Carbide

  • Item # 26ZZ90
  • My Part #
  • Mfr. Model # 66261055230
  • Catalog Page # N/A
  • UNSPSC # 23131503
Convolute Wheel,Deburring 8in.x1in.,PK3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Long-lasting wheels clean and deburr metal surfaces and threads while eliminating the danger of loose, flying wires. Wheels polish and finish metals or composites.

View More

Technical Specs

  • Item Convolute Wheel
  • Style Deburring
  • Series 1000
  • Diameter 8"
  • Width 1"
  • Arbor Hole 3"
  • Abrasive Material Silicon Carbide
  • Density Hard (7)
  • Grade Fine
  • Max. RPM 4500
  • Application For Deburring, Blending and Final Finishing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.