Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
NORTON

7" Fiber Disc, Aluminum Oxide, 100 Grit, 7/8", Coated, Neon, PK10

  • Item # 22UT22
  • Mfr. Model # 66623395034
  • Catalog Page # 2434
  • UNSPSC # 31191506
7" Fiber Disc, Aluminum Oxide, 100 Grit, 7/8", Coated, Neon, PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $24.64 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Providing fast initial cutting action for general purpose use, these abrasive discs offer a full resin bond and fiber backing for strength, durability, and tear resistance.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Dia. 7"
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 100
  • Grade Fine
  • Backing Material Fiber
  • Backing Weight Y
  • Max. RPM 8600
  • Series Neon
  • Vacuum Hole Design No Hole
  • Color Black
Megaphone How can we improve our Technical Specifications?

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.