Skip Content

NC
NORTON

7" Coated Quick Change Disc, TS/TSM Turn-On/Off Type 2, 60, Medium, Ceramic, 1 EA

  • Item # 49P585
  • My Part #
  • Mfr. Model # 77696010003
  • Catalog Page # N/A
  • Catalog Group # J0839
  • UNSPSC # 31191506
Qk Change Disc,Ceramic,7 in,60G,TS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Norton AVOS® (Allows View of Surface) system with unique hole designs allows operators to see the work surface while grinding. Innovative shapes create an interrupted cut, reducing heat generation by up to 30%. Use with portable right-angle grinders. Speed-Lok® mounting system provides fast, wrench-free disc changes. Use with AVOS® Speed-Lok back-up pads, available separately. Ceramic alumina abrasive is ideal for mild carbon steel, stainless steel and hard-to-grind alloys. Grinding aid minimizes heat and loading on stainless and aluminum.

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Coated
  • Disc Attachment System TS/TSM Turn-On/Off
  • Disc Attachment Type Type 2
  • Disc Diameter 7"
  • Abrasive Grit 60
  • Abrasive Grade Medium
  • Abrasive Material Ceramic
  • Disc Backing Material Fiber
  • Max. RPM 8600
  • Series F981S
  • Backing Weight X
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.