Skip Content
NC
NORTON

6" Coated Hook-and-Loop Sanding Disc, 1000 Abrasive Grit, Ultra Fine Grade, Ceramic

  • Item # 33KM14
  • My Part #
  • Mfr. Model # 77696007788
  • Catalog Page # 2428
  • Catalog Group # J2760
  • UNSPSC # 31191506
Hook-and-Loop Sanding Disc,1000G,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.81 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These multi-hole cyclonic discs aim to provide excellent dust extraction to help users maintain a clean work environment and minimize the possibility of contamination. They feature a ceramic alumina grain, which offers a quick, cool, consistent cut and substantially longer product life than conventional abrasives. It also features a water-based stearate coating (No-Fil) to help improve load resistance and extend product life. The fiber-reinforced latex/paper backing is flexible, strong, and tear-resistant. Reusable hook-and-loop backing helps to enable quick disc changes.

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design Multi-Hole
  • Disc Diameter 6"
  • Abrasive Grit 1000
  • Abrasive Grade Ultra Fine
  • Abrasive Material Ceramic
  • Disc Backing Material Paper
  • Backing Weight B
  • Series Multi-Air Cyclonic
  • Color Blue
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.