Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
NORTON

6" Hook-and-Loop Sanding Disc, Ceramic, 500 Grit, Super Fine, Coated, Multi-Air Cyclonic, PK50

  • Item# 33KM11
  • Mfr. Model# 77696007785
  • Catalog Page# 2428
  • Catalog Group# J2760
  • UNSPSC# 31191506
6" Hook-and-Loop Sanding Disc, Ceramic, 500 Grit, Super Fine, Coated, Multi-Air Cyclonic, PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $72.30 / pkg. of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These multi-hole cyclonic discs aim to provide excellent dust extraction to help users maintain a clean work environment and minimize the possibility of contamination. They feature a ceramic alumina grain, which offers a quick, cool, consistent cut and substantially longer product life than conventional abrasives. It also features a water-based stearate coating (No-Fil) to help improve load resistance and extend product life. The fiber-reinforced latex/paper backing is flexible, strong, and tear-resistant. Reusable hook-and-loop backing helps to enable quick disc changes.

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Vacuum Hole Design Multi-Hole
  • Disc Dia. 6"
  • Grade Super Fine
  • Grit 500
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Backing Material Paper
  • Backing Weight B
  • Color Blue
  • Series Multi-Air Cyclonic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.