Skip Content

DG
NORTON

Non-Woven Hook-and-Loop Sanding Disc Grade, Aluminum Oxide

  • Item # 22PC24
  • My Part #
  • Mfr. Model # 66623333621
  • Catalog Page # N/A
  • Catalog Group # J1028
  • UNSPSC # 31191506
Hook/Loop Sanding Disc,6 D,Grit 40 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The NORTON vortex rapid prep surface blending disc is designed for use on right angle or vertical shaft grinders. Use for removing surface defects; removing light bursa, parting lines, or flashing; removing rust, oxides, corrosion, paint, or scale; cleaning molds; blending mill marks, tool marks, or uneven edges; imparting finishes. Hook-and-loop disc.

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Abrasive Type Non-Woven
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide
  • Backing Weight B
  • Series Vortex Rapid Prep
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None