Skip Content

ST
NORTON

6" Coated Hook-and-Loop Sanding Disc, 400 Abrasive Grit, Super Fine Grade, Aluminum Oxide

  • Item # 1EDY9
  • My Part #
  • Mfr. Model # 66261131590
  • Catalog Page # 2368
  • Catalog Group # H5925
  • UNSPSC # 31191506
Disc,Sanding,6 Hole,6 In,SF,P400G,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $86.25 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.45 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The hook-and-loop backing makes these discs reusable and enables quick disc changes. They're designed for use on random orbital and rotary sanders. The stearate coating reduces disc loading. Use for preparing primed and painted surfaces for finishing; stripping primer and paint; sanding plastic, fiberglass, and bare wood; light weld blending and deburring; and finishing all types of metal.

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design 6 Hole
  • Disc Diameter 6"
  • Abrasive Grit 400
  • Abrasive Grade Super Fine
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Paper
  • Backing Weight B
  • Series A275
  • Color Champagne
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.