Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
NORTON

6" Fiber Disc, Aluminum Oxide, 240-360 Grit, 1/2", Non-Woven, High Strength, EA1

  • Item# 6PX58
  • Mfr. Model# 66261004980
  • Catalog Page# N/A
  • UNSPSC# 31191506
6" Fiber Disc, Aluminum Oxide, 240-360 Grit, 1/2", Non-Woven, High Strength, EA1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $3.84 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the NORTON Bear-Tex® high strength disc on edges for light debarring and finishing applications. Multiple discs can be joined together for deburring, cleaning, and polishing in crevices. Firm, durable nonwoven nylon web is highly resistant to tearing on burrs and sharp edges. Smearproof resin produces satin finishes. Use for cleaning angles and odd shapes, polishing pipe I.D. and O.D., removing rust and oxide, cleaning and deburring castings, antiquing, and prepping surfaces.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Dia. 6"
  • Mounting Hole Size 1/2"
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Grit 240-360
  • Grade Very Fine
  • Backing Material Nylon
  • Backing Weight Not Rated
  • Max. RPM 4000
  • Series High Strength
  • Vacuum Hole Design No Hole
  • Color Maroon
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.