Skip Content

C3
NORTON

6" Coated Sanding Disc Roll, Non-Vacuum, 180 Grit, Very Fine Grade, Ceramic, 1 EA

  • Item # 1KUW2
  • My Part #
  • Mfr. Model # 66261140508
  • Catalog Page # 2428
  • Catalog Group # H5939
  • UNSPSC # 31191506
PSA Disc Roll,No Hole,6 In,P180G close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $83.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.2 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Pressure Sensitive Adhesive (PSA) backing enables quick disc changes. The stearate coating reduces disc loading. Featuring a ceramic alumina abrasive, these discs can be used on random orbital and rotary sanders, for stripping and sanding paint, primers, bare wood, metal, fiberglass, and plastic. They can also be used for blending, leveling, finishing, and dimensioning. PSA back-up pads are available separately.

View More

Technical Specs

  • Item Sanding Disc Roll
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 6"
  • Abrasive Grit 180
  • Abrasive Grade Very Fine
  • Abrasive Material Ceramic
  • Disc Backing Material Paper
  • Backing Weight B
  • Color Blue
  • Series A975
  • Discs per Roll 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.