Skip Content

DV
NORTON

5" Type 27 Silicon Carbide Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 12,225 Max. RPM

  • Item # 25TZ34
  • My Part #
  • Mfr. Model # 66252824510
  • Catalog Page # N/A
  • UNSPSC # 23131503
Depressed Ctr Whl,T27,5x1/8x5/8-11 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed for aggressive material removal.

View More

Technical Specs

  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"
  • Thickness 1/8"
  • Arbor Hole Size 5/8"-11
  • Abrasive Material Silicon Carbide
  • Abrasive Grit 24
  • Max. RPM 12,225
  • Series BlueFire Foundry
  • Grade Extra Coarse
  • Application Ferrous Metal, Gray Iron, Nonferrous Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.