Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
NORTON

5" Hook-and-Loop Sanding Disc, Aluminum Oxide, 60 Grit, Medium, Coated, A290, PK50

  • Item # 45RM39
  • Mfr. Model # 66261130245
  • Catalog Page # 2428
  • Catalog Group # J4972
  • UNSPSC # 31191506
5" Hook-and-Loop Sanding Disc, Aluminum Oxide, 60 Grit, Medium, Coated, A290, PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $30.02 / pkg. of 50

List Price $31.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The hook-and-loop backing makes this disc reusable and enables quick disc changes. The stearate coating reduces disc loading and the aluminum oxide abrasive provides consistent finishes. The heavy C-weight paper backing resists edge tearing. Use for all-purpose dry sanding and finishing applications.

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Vacuum Hole Design 8 Hole
  • Disc Dia. 5"
  • Grade Medium
  • Grit 60
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper
  • Backing Weight C
  • Color Gold
  • Series A290
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.