C3
NORTON

5" Coated Sanding Disc Roll, Non-Vacuum, 100 Grit, Medium Grade, Silicon Carbide, 1 EA

  • Item # 11V263
  • My Part #
  • Mfr. Model # 66254487417
  • Catalog Page # 2370
  • Catalog Group # H5933
  • UNSPSC # 31191506
5" Coated Sanding Disc Roll, Non-Vacuum, 100 Grit, Medium Grade, Silicon Carbide, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Discs and Kits~Sanding Disc Rolls


$31.09 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.02 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Pressure Sensitive Adhesive (PSA) B-weight backing enables quick disc changes. The stearate coating reduces disc loading. Use these discs on random orbital and rotary sanders, for all-purpose dry sanding and finishing applications. They're ideal for hard-to-sand surfaces. The sharp silicon carbide abrasive provides excellent finish and is ideal for use between sealer coats. PSA back-up pads are available separately.

View More

Technical Specs

  • Item Sanding Disc Roll
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 5"
  • Abrasive Grit 100
  • Abrasive Grade Medium
  • Abrasive Material Silicon Carbide
  • Disc Backing Material Paper
  • Backing Weight B
  • Color Gray
  • Series A475
  • Discs per Roll 100
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.