Skip Content

DG
NORTON

5" Coated Hook-and-Loop Sanding Disc, 500 Abrasive Grit, Super Fine Grade, Ceramic

  • Item # 33KM17
  • My Part #
  • Mfr. Model # 77696007768
  • Catalog Page # 2428
  • Catalog Group # J2759
  • UNSPSC # 31191506
Hook-and-Loop Sanding Disc,5in,500G,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

These multi-hole cyclonic discs aim to provide excellent dust extraction to help users maintain a clean work environment and minimize the possibility of contamination. They feature a ceramic alumina grain, which offers a quick, cool, consistent cut and substantially longer product life than conventional abrasives. It also features a water-based stearate coating (No-Fil) to help improve load resistance and extend product life. The fiber-reinforced latex/paper backing is flexible, strong, and tear-resistant. Reusable hook-and-loop backing helps to enable quick disc changes.

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design Multi-Hole
  • Disc Diameter 5"
  • Abrasive Grit 500
  • Abrasive Grade Super Fine
  • Abrasive Material Ceramic
  • Disc Backing Material Paper
  • Backing Weight B
  • Series Multi-Air Cyclonic
  • Color Blue
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.