Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTON

12" Abrasive Cut-Off Wheel, 7/64" Thickness, 1" Arbor Hole

  • Item# 4B160
  • Mfr. Model# 66252843250
  • Catalog Page# N/A
  • UNSPSC# 23131503
12" Abrasive Cut-Off Wheel, 7/64" Thickness, 1" Arbor Hole close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Wheel Type 41
  • Diameter 12"
  • Thickness 7/64"
  • Arbor Hole 1"
  • Max. RPM 5095
  • Material Zirconia Alumina
  • Series Bluefire
  • Grit 36
  • Application Metal
  • Diamond Knockout No
  • Wheel Specifications Bluefire
  • Type Type 41
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.