Skip Content

NC
NORTON

4" Coated Quick Change Disc, TR Roll-On/Off Type 3, Extra Coarse, Ceramic, 1 EA

  • Item # 16Z961
  • My Part #
  • Mfr. Model # 66623303921
  • Catalog Page # N/A
  • UNSPSC # 31191506
Quick Change Disc,4 In. Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NORTON Bear-Tex® locking sanding disc features an open web of synthetic fibers and abrasive bond with smear-resistant resin for quick cleaning and conditioning without loading. Comfortably clean on uneven surfaces and difficult part profiles. Use to remove surface rust and residue, corrosion, light weld splatter, dirt, mill scale, paint, and epoxy. Prepare surfaces prior to welding or coating application. Clean and condition after welding.

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Coated
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Type 3
  • Disc Diameter 4"
  • Abrasive Grade Extra Coarse
  • Abrasive Material Ceramic
  • Max. RPM 20,000
  • Series Rapid Strip
  • Color Orange
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.