Skip Content

C3
NORTON

4-1/2" Coated Quick Change Disc, TS/TSM Turn-On/Off Type 2, 36, Extra Coarse, Ceramic, 1 EA

  • Item # 49U849
  • My Part #
  • Mfr. Model # 66254468390
  • Catalog Page # N/A
  • Catalog Group # J0863
  • UNSPSC # 31191506
4-1/2" Coated Quick Change Disc, TS/TSM Turn-On/Off Type 2, 36, Extra Coarse, Ceramic, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fiber disc has a unique hole pattern that allows users to see the work surface while grinding. The closed-coat, resin-bonded ceramic alumina grain helps to provide outstanding productivity and extremely long life on alloy metals and stainless steel, for lowest total cost of use. Use with portable right-angle grinders as part of the Norton Disc and Wheel Grinding System.

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Coated
  • Disc Attachment System TS/TSM Turn-On/Off
  • Disc Attachment Type Type 2
  • Disc Diameter 4-1/2"
  • Abrasive Grit 36
  • Abrasive Grade Extra Coarse
  • Abrasive Material Ceramic
  • Disc Backing Material Fiber
  • Max. RPM 13,000
  • Series F980
  • Backing Weight X
  • Color Orange
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.