Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
NORTON

4-1/2" Quick Change Disc, Ceramic, TS, 24 Grit, Extra Coarse, Coated, F980, EA1

  • Item # 49U848
  • Mfr. Model # 66254468389
  • Catalog Page # N/A
  • Catalog Group # J0863
  • UNSPSC # 31191506
4-1/2" Quick Change Disc, Ceramic, TS, 24 Grit, Extra Coarse, Coated, F980, EA1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $7.92 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fiber disc has a unique hole pattern that allows users to see the work surface while grinding. The closed-coat, resin-bonded ceramic alumina grain helps to provide outstanding productivity and extremely long life on alloy metals and stainless steel, for lowest total cost of use. Use with portable right-angle grinders as part of the Norton Disc and Wheel Grinding System.

View More

Technical Specs

  • Item Quick Change Disc
  • Disc Dia. 4-1/2"
  • Attaching System TS
  • Attachment Type Turn-On/Off
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Grit 24
  • Grade Extra Coarse
  • Max. RPM 13,000
  • Series F980
  • Backing Material Fiber
  • Backing Weight X
  • Color Orange
Megaphone How can we improve our Technical Specifications?

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.