Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
NORTON

4-1/2" Hook-and-Loop Disc Backup Pad, 1/2"-13 Threaded Arbor Hole Back Mount, 13,000 Max. RPM, 5 PK

  • Item # 28AA32
  • My Part #
  • Mfr. Model # 66261059303
  • Catalog Page # N/A
  • UNSPSC # 31191505
4-1/2" Hook-and-Loop Disc Backup Pad, 1/2"-13 Threaded Arbor Hole Back Mount, 13,000 Max. RPM, 5 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disc Backup Pads

Technical Specs

  • Item Disc Backup Pad
  • Disc Diameter 4-1/2"
  • Face Mounting Type Hook-and-Loop
  • Back Mounting Type Threaded Arbor Hole
  • Back Mounting Size 1/2"-13
  • Max. RPM 13,000
  • Density Medium
  • Vacuum Hole Design Non-Vacuum
  • Thickness 1/2"
  • Body Material Foam
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.