Skip Content

DV
NORTON

3" Type 1 Ceramic Abrasive Cut-Off Wheel, 3/8" Arbor, 1/32"-Thick, 25,465 Max. RPM

  • Item # 36WR87
  • My Part #
  • Mfr. Model # 66243534828
  • Catalog Page # N/A
  • UNSPSC # 23131503
CutOff Wheel,3"x1/32"x3/8",PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 3"
  • Thickness 1/32"
  • Arbor Hole Size 3/8"
  • Abrasive Material Ceramic
  • Abrasive Grit 24
  • Max. RPM 25,465
  • Series NorZon Plus
  • Diamond Knockout No
  • Application Ferrous Metal, Stainless, Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.