Skip Content

WV
NORTON

3" Coated Quick Change Disc, TS/TSM Turn-On/Off Type 2, 36, Extra Coarse, Ceramic, 25 PK

  • Item # 1YFN2
  • My Part #
  • Mfr. Model # 66261137345
  • Catalog Page # 2370
  • Catalog Group # J0829
  • UNSPSC # 31191506
Quick Change Disc,CerAlO,3in,36G,TS,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $15.75 / pkg. of 25

Web Price $42.30

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NORTON SG R981 locking disc is ideal for grinding and finishing on contours or flat surfaces. Ceramic aluminum oxide abrasive provides an aggressive, consistent cut rate. Disc is coated with a grinding aid to prevent disc loading. Heavy Y-weight backing. Ideal for exotic and heat-sensitive metals. Speed-LokĀ® fastener system provides fast, tool-free disc changes. Disc locks securely to back-up pads by twisting. TS attaching system with all-metal fasteners.

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Coated
  • Disc Attachment System TS/TSM Turn-On/Off
  • Disc Attachment Type Type 2
  • Disc Diameter 3"
  • Abrasive Grit 36
  • Abrasive Grade Extra Coarse
  • Abrasive Material Ceramic
  • Disc Backing Material Cloth
  • Max. RPM 20,000
  • Series R981
  • Backing Weight Y
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.