Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
NORTON

3/4" Non-Woven Quick Change Disc, TS/TSM Turn-On/Off Type 2, 150, Fine, Aluminum Oxide, 1 EA

  • Item # 22PC97
  • My Part #
  • Mfr. Model # 66623325043
  • Catalog Page # N/A
  • Catalog Group # J0856
  • UNSPSC # 31191506
3/4" Non-Woven Quick Change Disc, TS/TSM Turn-On/Off Type 2, 150, Fine, Aluminum Oxide, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Non-Woven
  • Disc Attachment System TS/TSM Turn-On/Off
  • Disc Attachment Type Type 2
  • Disc Diameter 3/4"
  • Abrasive Grit 150
  • Abrasive Grade Fine
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Paper
  • Max. RPM 40,000
  • Series Vortex Rapid Prep
  • Backing Weight B
  • Color Blue
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.