Skip Content

WG
NORTON

2" Non-Woven Quick Change Disc, TS/TSM Turn-On/Off Type 2, Medium, Aluminum Oxide, 1 EA

  • Item # 16Z964
  • My Part #
  • Mfr. Model # 66254497070
  • Catalog Page # N/A
  • UNSPSC # 31191506
Quick Change Dsc 2x1/4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $3.66 / each

Web Price $5.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.01 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NORTON Bear-Tex® locking sanding disc features an open web of synthetic fibers and abrasive bond with smear-resistant resin for quick cleaning and conditioning without loading. Comfortably clean on uneven surfaces and difficult part profiles. Use to remove surface rust and residue, corrosion, light weld splatter, dirt, mill scale, paint, and epoxy. Prepare surfaces prior to welding or coating application. Clean and condition after welding.

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Non-Woven
  • Disc Attachment System TS/TSM Turn-On/Off
  • Disc Attachment Type Type 2
  • Disc Diameter 2"
  • Abrasive Grade Medium
  • Abrasive Material Aluminum Oxide
  • Max. RPM 22,100
  • Series Rapid Blend
  • Color Blue
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.