Skip Content
C3
NORTON

18g Diamond Lapping Compound, Oil Soluble, Orange

  • Item # 34CD68
  • Mfr. Model # 66260300399
  • Catalog Page # N/A
  • UNSPSC # 23131504
18g Diamond Lapping Compound,Oil Soluble, Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $83.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Diamond powders are uniformly distributed in a liquid vehicle for aggressive polishing. Plastic syringe for quick clean-up. Ideal for mold, die, and tool polishing, polishing ceramic parts to final tolerance, initial charging of lapping plates and discs, and other processes that require mirror finish and close tolerance performance. Oil soluble compound is for clean-up with solvent.

View More

Technical Specs

  • Item Diamond Lapping Compound,Oil Soluble
  • Color Orange
  • Container Type Syringe
  • Size 18g
  • Application Polishing, Old, Dies and Tools
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.