Skip Content

DG
NORTON

18" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 3/8"-Thick, 4250 Max. RPM

  • Item # 25UA17
  • My Part #
  • Mfr. Model # 70184648998
  • Catalog Page # N/A
  • UNSPSC # 23131503
CutOff Wheel,Gemini Asphalt,18"x3/8"x1" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 18"
  • Thickness 3/8"
  • Arbor Hole Size 1"
  • Abrasive Material Silicon Carbide
  • Abrasive Grit 24
  • Max. RPM 4250
  • Series Asphalt /Green Concrete w/ Pin Hole
  • Diamond Knockout No
  • Application Ferrous Metal, Nonferrous Materials, Concrete Masonry Asphalt, Aluminum
How can we improve our Technical Specifications?

Compliance and Restrictions