TP
NORTON

12" Metal Finishing Convolute Wheel, 1" W, 5" Arbor Hole, Medium Aluminum Oxide

  • Item # 1VXG3
  • My Part #
  • Mfr. Model # 66261007434
  • Catalog Page # N/A
  • UNSPSC # 23131503
12" Metal Finishing Convolute Wheel, 1" W, 5" Arbor Hole, Medium Aluminum Oxide close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Surface Conditioning Wheels~Convolute Non-Woven Wheels


$164.02 / each

Shipping: pkg of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.97 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Prepare surfaces for buffing, polishing, or applying decorative finishes. The dense, premium, medium-grit aluminum oxide grain has durable web, strong resin binders, and uniform grain dispersion/coating. This wheel provides uniform, distinct satin, and antique finishes. Will clean and condition without gouging or changing dimension of the workpiece. Use for a wide range of applications from heavy burr removal to cleaning rust and oxides.

View More

Technical Specs

  • Item Convolute Wheel
  • Style Metal Finishing
  • Diameter 12"
  • Width 1"
  • Arbor Hole 5"
  • Abrasive Material Aluminum Oxide
  • Density Medium (5)
  • Grade Medium
  • Max. RPM 3000
  • Application For Decorative Finishing, Blending and Final Finishing
How can we improve our Technical Specifications?

Compliance and Restrictions

None