TP
NORTON

10" Deburring Convolute Wheel, 1" W, 5" Arbor Hole, Fine Silicon Carbide

  • Item # 28AA01
  • My Part #
  • Mfr. Model # 66261055260
  • Catalog Page # N/A
  • UNSPSC # 23131503
10" Deburring Convolute Wheel, 1" W, 5" Arbor Hole, Fine Silicon Carbide close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Surface Conditioning Wheels~Convolute Non-Woven Wheels


$438.70 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.64 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Long-lasting wheels clean and deburr metal surfaces and threads while eliminating the danger of loose, flying wires. Wheels polish and finish metals or composites.

View More

Technical Specs

  • Item Convolute Wheel
  • Style Deburring
  • Series 1000
  • Diameter 10"
  • Width 1"
  • Arbor Hole 5"
  • Abrasive Material Silicon Carbide
  • Density Hard (8)
  • Grade Fine
  • Max. RPM 3600
  • Application For Deburring, Blending and Final Finishing
How can we improve our Technical Specifications?

Compliance and Restrictions