Skip Content

DG
NORTON

1" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 150, Fine, Aluminum Oxide, 1 EA

  • Item # 22PC58
  • My Part #
  • Mfr. Model # 66254482339
  • Catalog Page # N/A
  • Catalog Group # J0784
  • UNSPSC # 31191506
Quick Change Disc,1 In D,Grit 150,TR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Non-Woven
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Type 3
  • Disc Diameter 1"
  • Abrasive Grit 150
  • Abrasive Grade Fine
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Paper
  • Max. RPM 40,000
  • Series Rapid Prep
  • Backing Weight B
  • Color Blue
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.