ST
NORTON

1-1/2" Square Tip Grinding Cone, 3" Thickness, Aluminum Oxide, 24 Grit, 3/8-24 Arbor Size

  • Item # 2D921
  • My Part #
  • Mfr. Model # 61463622194
  • Catalog Page # 2391
  • UNSPSC # 23131503
1-1/2" Square Tip Grinding Cone, 3" Thickness, Aluminum Oxide, 24 Grit, 3/8-24 Arbor Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Cut-Off and Grinding Wheels~Grinding Cones and Plugs


$9.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.31 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for consistent, quality grinding performance in foundries, welding shops, fabrication facilities, steel mills, and shipyards. Typical uses include smoothing weld seams, cleaning castings, and preparing surfaces for plating or painting. Straight wheels, cones, and plugs are designed for use on horizontal/straight shaft grinders.

View More

Technical Specs

  • Item Square Tip Grinding Cone
  • Grinding Cone Type 17
  • Grinding Cone Diameter 1-1/2"
  • Grinding Cone Length 3"
  • Arbor Hole Size 3/8"-24
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 24
  • Max. RPM 24,190
  • Specification 57A24-R
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms