C3
NORTON

Coated Ceramic Mounted Flap Wheel, Threaded Shank Type, 1-1/2" Dia., 1" Face Width,

  • Item # 30C625
  • My Part #
  • Mfr. Model # 66623399274
  • Catalog Page # 2378
  • Catalog Group # H6154
  • UNSPSC # 23131503
Coated Ceramic Mounted Flap Wheel, Threaded Shank Type, 1-1/2" Dia., 1" Face Width, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use with die grinders, portable drills, and air tools. The flap wears away, continually exposing fresh abrasive and providing uniform finish and consistent cutting action. Can conform to most shapes. Use for metal fabricating, blending welds, deburring, cleaning, and finishing. Norton NEON™ is an economical choice for cutting hard-to-grind materials such as aluminum, brass, stainless steel, carbon steel, and titanium. Coated aluminum oxide abrasive and heavy cotton backing. Shank is integrally mounted into the wheel.

View More

Technical Specs

  • Item Mounted Flap Wheel
  • Item - Flap Wheels Mounted Flap Wheel
  • Shank Type Threaded
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Diameter 1-1/2"
  • Face Width 1"
  • Abrasive Shank Size 1/4"
  • Abrasive Grit 80
  • Abrasive Grade Coarse
  • Max. RPM 25,000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.