Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTHWEST

Binoculars, Full Size, Long Eye Relief

  • Item# 5CFN7
  • Mfr. Model# BFP1050LE
  • Catalog Page# 2520
  • UNSPSC# 41111717
Binoculars,Full Size,Long Eye Relief close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $244.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.27 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NorthWest full-size, 10 x 50 long eye relief binoculars are the best choice for eyeglass wearers. Eye cups are designed to allow the user to place his glasses directly on the eye cup, making the distance from the eye to the eyepiece much shorter. Provides a more comfortable field of view. Rubber armor coating. Waterproof and fog resistant.

• Anti-reflective coating on lenses
• Central focus adjustment
• Rubber eye cups
• Includes nylon case with strap, lens covers, and lens cleaning cloth

View More

Technical Specs

  • Item Binoculars
  • Type Full-Size, Long Eye Relief
  • Magnification 10 X 50
  • Field of View 305 ft. @ 1000 yd.
  • Prism Type Porro
  • Length (In.) 7-7/8
  • Width (In.) 7-1/4
  • Height (In.) 2-9/16
  • Construction Rubber Armor
  • Optical Lens Coating Fully Coated
  • Tripod Mountable Yes
  • Weather Resistant Fog Proof, Water Proof
  • Weight 36.8 oz.
  • Includes Nylon Case and Strap, Lens Cover, Cleaning Cloth
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.