Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
NORTHWEST

Binoculars, Full Size, Marine

  • Item# 5CFN3
  • Mfr. Model# BFR0842
  • Catalog Page# 2100
  • UNSPSC# 41111717
Binoculars,Full Size,Marine close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $73.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.76 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NorthWest full-size, 8 x 42 marine binoculars are ideal for all-weather surveillance. Protected by rubber armor. Waterproof and fog resistant.

• Anti-reflective coating on lenses
• Central focus adjustment
• Rubber eye cups
• Includes nylon case with strap, lens covers, and lens cleaning cloth

View More

Technical Specs

  • Item Binoculars
  • Type Full-Size, Marine
  • Magnification 8 X 42
  • Field of View 356 ft. @ 1000 yd.
  • Prism Type Roof
  • Length (In.) 6-1/3
  • Width (In.) 5-1/2
  • Height (In.) 2
  • Construction Rubber Armor
  • Optical Lens Coating Fully Coated
  • Tripod Mountable No
  • Weather Resistant Fog Proof, Water Proof
  • Weight 27.2 oz.
  • Includes Nylon Case and Strap, Lens Cover, Cleaning Cloth
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.