Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
NORTHWEST

Binoculars, Full-Size Wide Angle, 7x35

  • Item # 2UY37
  • Mfr. Model # BFW0735
  • Catalog Page # 2100
  • UNSPSC # 41111717
Binoculars,Full-Size Wide Angle,7x35 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $65.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NorthWest full-size, 7 x 35 binoculars provide a wide-angle view and is ideal for surveillance. Aluminum body with rubber housing insert. Fog resistant.

• Anti-reflective coating on lenses
• Central focus adjustment
• Rubber eye cups
• Includes nylon case with strap, objective lens and eyepiece covers, tripod mount with cover, and lens cleaning cloth

View More

Technical Specs

  • Item Binocular
  • Type Full-Size Wide Angle
  • Magnification 7 x 35
  • Field of View 488 ft. @1000 yd.
  • Prism Type Porro
  • Length (In.) 5-1/2
  • Width (In.) 6-7/16
  • Height (In.) 2-7/8
  • Construction Aluminum with Rubber Housing Insert
  • Optical Lens Coating Fully Coated
  • Min. Distance (Ft.) 27
  • Tripod Mountable Yes
  • Weather Resistant Fog Proof
  • Weight 23.2 oz.
  • Includes Nylon Case with Nylon Strap, Rubber Eye Cups, Objective Lens Cover, Eyepiece Lens Cover, Lens Cleaning Cloth, Polybag, and Tripod Mount with Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.