Skip Content

DV
NORTHLAND MOTOR TECHNOLOGIES

12VDC Voltage,Tangential Discharge Brushless Blower,42 CFM,5.1" Body Dia.

  • Item # 2EUD4
  • My Part #
  • Mfr. Model # BBD13-B11SXB-00
  • Catalog Page # N/A
  • UNSPSC # 26101603
DC Blower,Tangential,5.1 In,42 CFM,12VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Brushless Blowers

Technical Specs

  • Item Brushless Blower
  • Blower Type Tangential Discharge
  • Motor Enclosure Design Open
  • Blower Stages 1
  • Control External
  • Speed Adjustable
  • CFM 42
  • Vacuum Rating 13" H2O
  • Voltage 12VDC
  • Max. Amps 8.0
  • Watts 100
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Ins. Class A
  • Bearings Ball
  • Max. Ambient Temp. 50 Degrees C
  • Construction Thermoset
  • Body Dia. 5.1"
  • Height 4"
  • Width 6"
  • Inlet Dia. 1-1/4"
  • Discharge Dia. 1-1/4"
  • Standards RoHS Compliant
  • Includes 18"L Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.