Navigation Menu New

Access My Account, Order History, Lists and more here.

1MCG7 BBA14-111SEB-00 UNSPSC # 26101603

Tap image to zoom.

Roll over image to zoom.

Brushless Blower, 400 W Watts, Body Dia. 5 5/8 in, Blower Stages 1, Voltage 115V AC, 64 cfm CFM

  • Item # 1MCG7
  • Mfr. Model # BBA14-111SEB-00
  • UNSPSC # 26101603
  • Catalog Page # 38 38
Country of Origin USA. Country of Origin is subject to change.

These 5.7-inch body diameter brushless blowers are powered by an electronically-commutated motor (ECM) to create vacuum suction and air flow (CFM) discharge.

Technical Specs

  • Item Brushless Blower
  • Motor Application Variable Speed
  • Motor Sub Application Direct Drive Fan, Blower
  • Phase Single
  • Voltage 115V AC
  • Full Load Amps 5.0
  • Blower Type Tangential Discharge
  • Watts 400 W
  • Max. Amps 5.0 A
  • Hz 60/50
  • Motor Thermal Protection Auto
  • Ins. Class A
  • Max. Ambient Temp. 50 Degrees C
  • Motor Enclosure Design Open
  • Motor Mounting Position All Angle
  • Vacuum Rating 28 in wc
  • CFM 64 cfm
  • Motor Bearings Ball
  • Blower Stages 1
  • Overall Length 5 3/4 in
  • Length Less Shaft 5 1/8 in
  • Height 5 11/16 in
  • Body Dia. 5 5/8 in
  • Bolt Circle Dia. 6 1/2 in
  • Inlet Dia. 1 1/4 in
  • Discharge Dia. 1 1/4 in
  • Standards C22.2 77-95, C22.2 NO. 100-04, CAN/CSA-E60730-1:02, UL 1004, UL 211, UL 507, UL 60730-1A
  • Manufacturers Warranty Length 1 yr

These 5.7-inch body diameter brushless blowers are powered by an electronically-commutated motor (ECM) to create vacuum suction and air flow (CFM) discharge.

Back to Top