Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTHERNER

3"H Women's Ankle Boots, Plain Toe Type, Rubber Upper Material, Purple, Size 11

  • Item# 9HN14
  • Mfr. Model# 64014/11
  • Catalog Page# N/A
  • Catalog Group# D5795
  • UNSPSC# 46181604
3"H Women's Ankle Boots, Plain Toe Type, Rubber Upper Material, Purple, Size 11 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Ankle Boots
  • Gender Women's
  • Size 11
  • Closure Type Pull On
  • Toe Type Plain
  • Metatarsal Guard No
  • Shank Material Rubber
  • Height 3"
  • Color Purple
  • Upper Material Rubber
  • Insulated No
  • Insulation Type None
  • Waterproof Yes
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms