Navigation Menu New

Access My Account, Order History, Lists and more here.

490R08 PA192T UNSPSC # 47101519

Tap image to zoom.

Roll over image to zoom.

133 in" x 31 in" x 87 in" Water Softener with Salt Storage Capacity of 1,500lbs and 594,000 Max. Gra

  • Item # 490R08
  • Mfr. Model # PA192T
  • UNSPSC # 47101519
  • Catalog Page # 2702 2702
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Water Softener
  • Type Demand Initiated Regeneration
  • Service Flow Rate (GPM) 60
  • Max. Grain Capacity 594,000
  • Salt Storage Capacity (Lb.) 1,500
  • Pipe Size (In.) 2 in
  • Height (In.) 87 in
  • Width (In.) 133 in
  • Depth (In.) 31 in
  • Meter Range (GPM) 0 - 1000
  • Tank Type Four Tank
  • Tank Material Fiberglass
  • Distributor Type Counter Current Regeneration
  • Days Between Regeneration Demand
  • Number of Brine Tanks 2
  • Compliance NSF/ANSI STD 44, 372

Compliance and Restrictions

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top