Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Chemical Resistant Gloves: 2.76 mm Glove Thick, 12 in Glove Lg, Orange, North Sea NS230PU, 1 PR

Item 
803J52
Mfr. Model 
NS230PUXL
Glove Size 
XL

Product Details

Catalog Page
N/A
Catalog Group
K7768
Brand
NORTH SEA
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Anti-Static
No
Biodegradable
Non-Biodegradable
Brand and Series
North Sea NS230PU
Color
Orange
Cuff Style
Gauntlet
Glove Coating Coverage
Full
Glove Coating Material
Polyurethane
Glove Length
12 in
Glove Liner Material
Fleece
Glove Materials
Polyurethane
Glove Size
XL
Glove Texture Location
Full
Glove Thickness
2.76 mm
Insulated
Yes
Latex-Free
No
Max. Temp.
5 °F
Silicone-Free
No
Standards
ANSI
Supported / Unsupported
Supported
Touchscreen Compatible
No
Additional Hazard Protection
Oil-Resistant
Glove Style
Fleece
Hazard Type
Chemical-Resistant
UNSPSC
0
Country of Origin
China (subject to change)
Product Description

These polyurethane chemical-resistant gloves have a cotton fleece liner. Polyurethane is breathable and provides good dexterity and grip in dry and light oily conditions. Polyurethane is breathable and provides good dexterity and grip in dry and light oily conditions. Cotton fleece liners are soft and keep hands warm. Cotton is generally more comfortable and breathable than blended materials.