Navigation Menu New

Access My Account, Order History, Lists and more here.

418V89 020350-X1 UNSPSC # 41104104

Tourniquet Assembly

  • Item # 418V89
  • Mfr. Model # 020350-X1
  • UNSPSC # 41104104
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Tourniquet Assembly

  • Item # 418V89
  • Mfr. Model # 020350-X1
  • UNSPSC # 41104104
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Tourniquet Assembly
  • Color White
  • Material Gauze
  • Length 18 in
  • Width 2 in
  • Height 1/4 in
  • Standards ANSI Z308.1-2015
  • Features Pencil, Tag
Back to Top