Skip Content

DV
NORTH SAFETY

Front Brim Hard Hat, 6 pt. Pinlock Suspension, Orange, Hat Size: One Size Fits Most

  • Item # 8CVC8
  • My Part #
  • Mfr. Model # A69030000
  • Catalog Page # N/A
  • UNSPSC # 46181701
Front Brim Hard Hat, 6 pt. Pinlock Suspension, Orange, Hat Size: One Size Fits Most close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hard Hat
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E
  • Series Peak
  • Graphics None
  • Hard Hat Suspension 6 pt. Pinlock
  • Color Orange
  • Fits Hat Size One Size Fits Most
  • Shell Material HDPE
  • Accessory Slots Yes
  • Head Protection Venting No
  • Standards ANSI Z89.1-2009
  • CSA Type 1
  • CSA Class E
  • Includes 1 Hard Hat
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products