Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
NORTH BY HONEYWELL

First Aid Kit, Unitized, 36Pcs

  • Item# 21DG21
  • Mfr. Model# SF00003198
  • Catalog Page# N/A
  • UNSPSC# 42172001
First Aid Kit,Unitized,36Pcs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $128.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Application General Purpose
  • Mount Type Portable
  • Kit Type Unitized
  • Number of Components 36
  • People Served 36 to 50
  • Case Material Steel
  • Color White
  • Number of Shelves 0
  • Waterproof Yes
  • Height 7"
  • Width 5"
  • Depth 3-1/4"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • Includes (20) Sting Relief Wipes, (96) 1" x 3" Cloth Adhesive Bandage, (4) Pair Nitrile Gloves, (20) Triple Antibiotic, (2) 2" x 6 yd. Gauze Bandage, (8) 2" x 3" Non-Adherent Pad, (1) Gauze Compress, (1) First Aid Guide ASHI, (1) Swifteez Eye Wash, (1) 3" x 5 yd. Latex-Free Co-Flex Bandage, (2) 3/4" Green Cohesive Tape, (100) 1" x 3" Swift Woven Bandages, (1) 4" x 6" Instant Cold Pack, (8) Knuckle Bandages, (10) Alcohol Prep Pads, (20) 2" x 3" Non-Adherent Pads, (1) Eye Dressing Packet with (4) Adhesive Strips, (1) 3" Single Tip Cotton Tip Applicator
  • Standards OSHA, 26 CFR 1910.1030 (d) (3) (i)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.