Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTH BY HONEYWELL

Wall Mount Bracket, Metal, Silver

  • Item# 1VAA6
  • Mfr. Model# 045055
  • Catalog Page# N/A
  • UNSPSC# 42171917
Wall Mount Bracket,Metal,Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wall Mount Bracket
  • Material Metal
  • Color Silver
  • Height 5"
  • Width 4-1/4"
  • Length 5"
  • For Use With MFR. NO. 045044
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms