Skip Content

WV
NORTH BY HONEYWELL

W300 Scratch-Resistant Safety Glasses, Autumn Rose Silver Mirror Lens Color

  • Item# 4UEV3
  • Mfr. Model# W302
  • Catalog Page# N/A
  • Catalog Group# H1298
  • UNSPSC# 46181802
W300 Scratch-Resistant Safety Glasses, Autumn Rose Silver Mirror Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $17.54 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Now you can protect your face and eyes without sacrificing style. The W300 Series streamlined shape is specifically designed for the smaller structure of women’s faces. Stylish and sophisticated tortoise shell frame. W300 Series Safety Glasses feature high-impact construction. The unilens with 7-base curve means vision is not obstructed, and the anti-scratch hardcoat adds protection and durability. Replacement lenses are not available.

View More

Technical Specs

  • Item Safety Glasses
  • Series W300
  • Gender Women's
  • Lens Color Autumn Rose Silver Mirror
  • Lens Coating Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Tortoise Shell
  • Safety Glasses Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Style Spatula
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.