Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HONEYWELL NORTH

W300 Scratch-Resistant Safety Glasses, Espresso Lens Color

  • Item # 4UEV2
  • Mfr. Model # W301
  • Catalog Page # N/A
  • Catalog Group # H1298
  • UNSPSC # 46181802
W300 Scratch-Resistant Safety Glasses, Espresso Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Now you can protect your face and eyes without sacrificing style. The W300 Series streamlined shape is specifically designed for the smaller structure of women’s faces. Stylish and sophisticated tortoise shell frame. W300 Series Safety Glasses feature high-impact construction. The unilens with 7-base curve means vision is not obstructed, and the anti-scratch hardcoat adds protection and durability. Replacement lenses are not available.

View More

Technical Specs

  • Item Safety Glasses
  • Series W300
  • Gender Women's
  • Lens Color Espresso
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Eyewear Frame Design Wraparound
  • Frame Color Tortoise Shell
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Style Spatula
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.