Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTH BY HONEYWELL

Supplied Air Pump Package, 3/4 HP, People Served: 2, Headgear Included: Full Face Respirator

  • Item# 5HW01
  • Mfr. Model# CF2116F2
  • Catalog Page# N/A
  • UNSPSC# 46182002
Supplied Air Pump Package, 3/4 HP, People Served: 2, Headgear Included: Full Face Respirator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Supplied Air Pump Package
  • People Served 2
  • Headgear Included Full Face Respirator
  • HP 3/4
  • Hose Length 50 ft.
  • Couplers Schrader
  • Hose Inside Dia. 1/2"
  • Pressure 10 psi
  • Includes Pump, (2) Respirator, (2) Breathing Tube, (2) Hose
  • Power Requirements 115V
  • Standards NIOSH Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.