Skip Content

 
NORTH BY HONEYWELL

Triangular Bandage

Triangular Bandage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Triangular Bandage 
  • Sterile/Non-Sterile Non-Sterile 
  • Color White 
Material
Please Select
Waterproof
Please Select
Package Type
Please Select
Width
Please Select
Length
Please Select
Standards
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Material
Waterproof
Package Type
Width
Length
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
020370
Cotton Cloth
No
Unitized
40"

$4.69 / each

Enter location to check availability
Catalog Page #  2234 

Price $4.69 / each

Technical Specs

  • Item Triangular Bandage
  • Sterile/Non-Sterile Non-Sterile
  • Color White
  • Material Cotton Cloth
  • Waterproof No
  • Package Type Unitized
  • Width 40"
020374
Cotton Cloth
Yes
Unitized
42"
ANSI Z308.1-2009

$3.61 / each

Enter location to check availability
Catalog Page #  NA

Price $3.61 / each

Technical Specs

  • Item Triangular Bandage
  • Sterile/Non-Sterile Non-Sterile
  • Color White
  • Material Cotton Cloth
  • Waterproof Yes
  • Package Type Unitized
  • Width 42"
  • Standards ANSI Z308.1-2009
045009
Cotton
No
Bulk
40"
54"

$3.69 / each

Enter location to check availability
Catalog Page #  2242 

Price $3.69 / each

Technical Specs

  • Item Triangular Bandage
  • Sterile/Non-Sterile Non-Sterile
  • Color White
  • Material Cotton
  • Waterproof No
  • Package Type Bulk
  • Width 40"
  • Length 54"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms